Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Model # :WBB1507321

MPN #: 76110098

Behlen Country Stockman 10' Elevated Bunk Feeder

Product Description
Galvanized Feed Bunks are built with heavy duty steel construction and contain a one-piece molded poly trough that features smooth, round corners. Square ends allow multiple bunks to be bolted together.

Features:
  • Heavy duty galvanized steel construction
  • Smooth, rounded corners
  • Square ends that allow bunks to be bolted together
  • Optional Hay Rack available
  • Designed taller for horses
  • Strong yet portable.

The Limited Warranty is restricted to farming applications only

PRICE
$859.00

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length120 in
Width42 in
Height35 in
Weight96 lbs

Product Details

Assembly RequiredYes
TypeEquine Feeders
Animal TypeHorses
ColorGalvanized
StyleBunk Feeder
Country of OriginUnited States
Capacity500 lbs
MaterialSteel/Polyethylene
DescriptionGalvanized Horse Bunk
Package Quantity1
Manufacturers Part Number76110098

Warranty

Warranty1 yr