Galvanized steel garbage can withstands the toughest environments to last a lifetime. Made using prime, heavy gauge galvanized steel with zinc treatment for corrosion resistance. Deep body corrugations for superior strength. Heavy duty cans meet most government specifications and are made using 23 gauge galvanized steel. Made in the USA.
Witt Industries Heavy Duty Outdoor Galvanized Steel Corrosion Resistant Trash Can, 32 Gal, Silver
|
Questions & Answers (0)
Product Description
PRICE
$345.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 26-1/4 in |
| Gauge | 23 Gauge |
| Diameter | 21-1/4 in |
Product Details
| Type | Galvanized Trash Can |
| Color | Silver |
| Lid | No |
| Capacity | 32 gal |
| Lid Type | Open |
| Material | Steel |
| Manufacturers Part Number | WHD32C |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Witt Industries |