Galvanized steel garbage can withstands the toughest environments to last a lifetime. Made using prime, heavy gauge galvanized steel with zinc treatment for corrosion resistance. Deep body corrugations for superior strength. Commercial duty cans is perfect for light-duty commercial use and made using 27 gauge galvanized steel. Made in the USA.
Witt Industries Outdoor Galvanized Steel Corrosion Resistant Trash Can, 24 Gallon, Silver
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 19-1/2 in |
| Height | 23-1/2 in |
| Gauge | 27 Gauge |
Product Details
| Type | Galvanized Trash Can |
| Color | Silver |
| Lid | No |
| Capacity | 24 gal |
| Lid Type | Open |
| Material | Steel |
| Manufacturers Part Number | WCD24C |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Witt Industries |