Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Clearance
Sloan

Model # :WB236686

MPN #: 3250403

Sloan® 3250403 Model 8186 G2 Optima Plus® Urinal Sensor Flush Valve Water Saver, 1.6GPF

Product Description
Exposed, Battery Powered, Sensor Operated G2® Model Urinal Flushometer. Sloan G2 Optima Plus® Flushometers activate via multilobular sensor detection to provide the ultimate in sanitary protection and automatic operation. A battery powered infrared sensor sets the flushing mechanism after the user is detected and completes the flush when the user steps away. Touchless, sensor operation eliminates the need for user contact to help control the spread of infectious diseases. The G2 Optima Plus Flushometer is provided with an Override Button to allow a "courtesy flush" for individual user comfort. Sloan installed batteries speed installation and provide years of metered flushing to control the use of water and energy. Batteries can be changed without turning off the water.

Features:
  • PERMEX™ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • ADA Compliant OPTIMA Plus® Battery Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • Courtesy Flush™ Override Button
  • Four (4) Size AA Batteries factory installed
  • "Low Battery" Flashing LED
  • Infrared Sensor Range Adjustment Screw
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • Chrome Plated Metal Handle Cap
  • 3/4" I.P.S. Screwdriver Bak-Chek® Angle Stop
  • Free Spinning, Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
  • Spud Coupling and Flange for 3/4" Top Spud
  • Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID™ Technology
  • Diaphragm, Stop Seat and Vacuum Breaker to be molded fromPERMEX™ Rubber Compound for Chloramine resistance
CLEARANCE PRICE
$1,025.00

was $1079.00
Save $54.00 (5%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight9 lbs
Tailpiece Size3/4 in
Spud Size3/4 in

Product Details

Gallons per Flush1.6 gal/flush
For Use WithUrinal
MaterialBrass
Manufacturers Part Number3250403
Low Battery IndicatorYes
Spud PlacementTop
Sensor TypeActive Infrared
BrandSloan
Battery TypeAA
TypeUrinal
Control CircuitSolid State, 6 VDC Input, 8 Second Arming Delay, 24 Hour Sentinel Flush
Battery Life3 Years @ 4,000 Flushes/Month
ColorSilver
SeriesG2 Optima Plus 8186
Liters per Flush6
Sentinel FlushOnce Every 24 Hours After the Last Flush
Number of Batteries4
Operating Pressure15 - 100
Flush TypeSensor
Sensor RangeNominal 15" - 30", Adjustable ± 8"

Warranty

Warranty36 mo

Compliance & Certifications

ADA CompliantYes