40" Spiral Fuel Gauge for FuelCube used in FCP250 AND FCP500 style tanks
Western Global Fuel Level Gauge - Fits FCP250 & FCP500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 5 lbs |
Product Details
| Type | Spiral |
| Description | Fuel Level Gauge |
| Color | Silver |
| Manufacturers Part Number | 8680-01343 |
| Fuel Type | Diesel or Gasoline |
| Brand | Rochester |
Warranty
| Warranty | 3 |