Designed with a solid bottom layer, this 3-layer design eliminates the need for locking levers and back-up bars. This has removed installation steps and improved the reliability of the lacer by eliminating two common wear items.
FSMAN 4-1/2 Micro Lacer Face Strip with 1 Lacer Pin
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$509.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Depth | 2.5 in |
| Height | 2-1/2 in |
Product Details
| Type | Lacer Face Strip |
| Material | Stainless Steel Strip, Galvanized Pin |
| Package Quantity | 1 |
| Color | Silver |
| Brand | Apache Hose & Belting |