2" Vented Tank Cao with Base
Fill-Rite FRTCB, Vented Tank Cap with Base, 2", Steel
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 2-1/2 in |
| Weight | 2 lbs |
Product Details
| Type | Accessory |
| Mount | Vented Cap with 2" Base for Tanks |
| Color | Gold |
| For Use With | Fuel Tank |
| Manufacturers Part Number | FRTCB |
| PSI | 50.0 psi |
| Housing Material | Steel |
| Brand | Fill-Rite |
Warranty
| Warranty | 1 yr |