Front Loading Depository Black - DH-109E
The SentrySafe DH-109E Depository Safe is a "must have" for security conscious business managers. It comes with a anti-fish hopper, anti-pry door, programmable electronic lock with time delay, relocking device and a heavy duty vault ball bearing hinge. Designed with solid state construction, the DH-109E Depository Safe has pre-drilled anchor holes so the safe can be bolted to the ground. The bolt down kit is included.
SentrySafe Front Loading Depository Safe DH-109E - 14"W x 15-5/8"D x 24"H, Black
|
Questions & Answers (0)
Product Description
PRICE
$1,725.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14 in |
| Depth | 15-5/8 in |
| Height | 24 in |
| Inside Width | 13-11/16 in |
| Inside Depth | 11-5/16 in |
| Inside Height | 14-1/2 in |
| Weight | 108 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Electronic Keypad Lock |
| Type | Depository Safe |
| Color | Black |
| Door Type | Right Hinged Door |
| Deposit Type | Front Drop Hopper Load |
| Capacity | 1.3 ft³ |
| Material | Steel |
| Description | Front Loading Depository Safe |
| Manufacturers Part Number | DH-109E |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |