Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tracker Safe

Model # :WBB2254676

MPN #: DS120608-DLG

Tracker Safe Front Drop Slot Deposit Safe Dial Combo Lock - DS120608-DLG - 6"W x 8"D x 12"H - Cream

Product Description
Features:

  • Non-fire insulated front opening, top to bottom, steel security deposit safe
  • 3/8" thick steel door and 11 gauge steel body
  • The door is secured with one (1) 5/16" bolt and a reinforced door frame
  • The body has two (2) 1/2" pre-drilled holes on the back of the safe and two (2) 1/2" pre-drilled holes on the bottom of the safe for mounting to wall, floor, or other hard application. Mounting holes are 4" inches apart on the back and bottom of the safe
  • Carpeted interior
  • Mounting hardware included


Specifications:

  • Weight: 21 lbs.
  • Hopper Opening Size: H: 3/4" x W: 4-3/4"
  • External Dimensions: H: 12" x W: 6" x D: 8"
  • Internal Dimensions: H: 10-1/2" x W: 5-3/4" x D: 6-1/4"
  • External Volume: .33 cubic feet
  • Internal Volume: .22 cubic feet
  • Lock Type: Mechanical Dial Lock
  • Number of Locking Bolts: 1
  • Paint: White/Cream Textured Powder Coat


Warranty:

  • Limited Lifetime Warranty against fire or attempted/actual break in


PRICE
$389.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6 in
Depth8 in
Height12 in
Inside Width5-3/4 in
Inside Depth6-1/4 in
Inside Height10-1/2 in
Weight21 lbs

Product Details

Lock TypeDial Combination Lock
TypeDeposit Safe
ColorWhite
Door TypeManual
SeriesDS Series
Deposit TypeFront Drop Slot Load
Capacity0.22 ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberDS120608-DLG
BrandTracker Safe

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated