Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Fill-Rite

Model # :WBB2094119

MPN #: FR152

Fill-Rite FR152, Hand Piston Pump w/ 20" Steel Telescoping Suction Pipe, 20 Gallons per 100 strokes

Product Description
Fill-Rite Piston Pumps have an aluminum body with a stainless steel liner. The FR152 provides smooth, continuous transfer of medium viscosity liquids, as well as oil, gasoline and diesel fuel. Pump easily mounts to a standard drum with 2" NPT threaded tank adaptor. Made in the USA.

Features:

  • 20 gallons per 100 strokes
  • UL approved
  • Aluminum body with stainless steel liner
  • Anti siphon valve
  • Pumps may be padlocked
  • Pumps can be set up for reverse flow
  • Includes 20 in x 3/4 in steel telescoping suction pipe, 3/4 in x 8 ft hose, and 3/4 in hose-end spout
PRICE
$475.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/4 in
Width6-1/2 in
Height20 in
Weight11.2 lbs
Max Suction Lift3
Inlet Connection1 in
Hose Diameter5/8 in
Hose Length8.0

Product Details

TypeHand Pump
Mount2" NPT Bung Mount
Outlet Connection TypeFNPT
ColorRed
Gallons per Minute20 Gallons per 100 Strokes gal/min
VoltageHand Crank V
Outlet3/4
Manufacturers Part NumberFR152
Fuel TypeGasoline, Diesel fuel, Light Oil, Kerosene
PSI50.0 psi
Inlet Connection TypeMNPT
Housing MaterialCast Aluminum
BrandFill-Rite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL/cUL