Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Fill-Rite

Model # :WBB2094120

MPN #: FR112

Fill-Rite FR112, Rotary Hand Pump w/20" Steel Telescoping Suction Pipe, 10 Gals per 100 revolutions

Product Description
Cast aluminum Fill-Rite FR112 pump provides smooth, continuous transfer of medium viscosity liquids, as well as oil, gasoline and diesel fuel. Improved seal keeps water out. The unit has a built-in check valve and strainer. Pump easily mounts to a standard drum with 2in. NPT. Anti-siphoning device, hose with static wire and a 20 in. to 34 3/4 in. telescoping suction pipe. Padlockable pump can be set up for reverse flow and is adaptable for drums, kegs or storage tanks. U.S.A.

Features:

  • 10 gallons per 100 revolutions
  • UL approved
  • Can be used to pump in reverse direction
  • Cast iron rotor
PRICE
$489.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in
Width5 in
Height15 in
Weight14.5 lbs
Max Suction Lift3
Inlet Connection1 in
Hose Diameter5/8 in
Hose Length8.0

Product Details

TypeHand Pump
Mount2" NPT Bung Mount
Outlet Connection TypeFNPT
ColorRed
Gallons per Minute10 Gallons per 100 Stroke gal/min
VoltageHand Crank V
Outlet3/4
Manufacturers Part NumberFR112
Fuel TypeGasoline, Diesel fuel, Light Oil, Kerosene
PSI50.0 psi
Inlet Connection TypeNPT
Housing MaterialCast Aluminum
BrandFill-Rite

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL/cUL