The FOX Listen Only earpiece is the comfortable and secure way to privately listen to your radio. Rest assured that critical information is heard only by you and not your suspect. The Clear Fox Earphone is formed from high grade surgical tubing, which is attached to a high output speaker that connects discreetly below the shirt collar.
For Use With MOTOROLA (DIRECT TO RADIO) XTS 1500, 2000, 2500, 3500, 5000 (DIRECT TO RADIO), MTS2000 (DIRECT TO RADIO), MTX SERIES, MTX-LS, JT1000, HT1000, GP900, MTX9000, PR1500, VISAR
Ear Phone Connection Fox Earpiece for Motorola Radios, EP1013XC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Earpiece Only |
| Color | Black |
| Series | Fox |
| For Use With | Motorola Radios with 3.5mm Threaded Connection |
| Material | Polycarbonate/Metal |
| Description | Fox Listen Only Earpiece |
| Connection Style | 3.5mm Threaded Connector |
| Package Quantity | 1 |
| Manufacturers Part Number | EP1013XC |
| Respirator Connection Type | 3.5mm Threaded Connector |
| Radio Type | Motorola |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |