Little Giant® Forkliftable Spill Control Platform - 2-Drum - 66 Gallon
Heavy-gauge steel construction holds up in applications where plastic units just won't do, either for durability reasons, or when materials being stored are not compatible with plastic. Welded steel bar grating is removable for easy clean-up. Drip Channels "hook" units of same heights together, help prevent drainage between units. Optional Ramps available in 2 heights. All models help you comply with EPA and OSHA requirements; models with 66 & 99 gallon capacity help you comply with Uniform Fire Code. Forkfiltable Models: 4-way fork entry with 4" underclearance.
Little Giant® Forkliftable Spill Control Platform SST-5125-66 - 2-Drum - 66 Gallon
|
Questions & Answers (0)
Product Description
PRICE
$2,105.00
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 51 in |
| Height | 16 in |
| Weight Capacity | 2000 lbs |
| Weight | 171 lbs |
Product Details
| Assembly Required | No |
| Type | Containment Platform |
| Color | Gray |
| Drain | No |
| Fork Entry | 4 Way |
| Capacity | 66 gal |
| Material | Steel |
| Description | 2 Drum Platform with Deck |
| Drum Capacity | 2 |
| Manufacturers Part Number | SST-5125-66 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |