x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.

Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.

Item #: WB168134

(24)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $222.95

Quantity Discount

  • Buy 1-2 $222.95 ea.
  • Buy 3+ $200.95 ea.

Quantity

Customers Also Viewed

FOLDING PLATFORM TRUCK WITH SOLID STEEL DECK

Comfort-grip foam handle folds down for compact storage of this platform truck. Non-skid vinyl surface, bungee cord and deck hooks keep cargo in place. Integral vinyl deck bumper protects doorways and walls. Maneuverable, smooth and quiet movement on 2 swivel and 2 fixed 8" shock-absorbing, pneumatic rubber casters.

  • LENGTH INCHES 35 (88.9 cm)
  • WIDTH INCHES 23 (58.42 cm)
  • CAPACITY LBS 600 (272.73 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BOLT SPACING Caster Mounting Hole Spacing = 3.86" x 2.2"; Hole Dia. = 0.41"
  • BRAND Global Industrial
  • CASTER SIZE Caster Plate = 3.14" x 4.75"
  • CONSTRUCTION Steel
  • HANDLE HEIGHT INCHES ABOVE FLOOR 38 (96.52 cm)
  • LIMITED WARRANTY 1 Year
  • WEIGHT LBS 43 (19.55 kg)
  • WHEEL DIAMETER INCHES 8 (20.32 cm)
  • WHEEL TYPE Full Pneumatic
Customer Review

4.0

  • 5 Star

    9
  • 4 Star

    8
  • 3 Star

    2
  • 2 Star

    1
  • 1 Star

    4

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LAURA

    Date: August 13, 2020

    hand cart
    Your review:
    great little cart. only had to put the wheels on it when it arrived.
  • Reviewer: JACOB

    Date: April 23, 2019

    Great for the Price
    Your review:
    We chose this cart after having found it on another competitor site first, but it was less expensive with Global Industrial, for basically the same thing.
  • Reviewer: TYLER

    Date: April 23, 2019

    Platform truck
    Your review:
    the item is exactly what I was looking for. it is a great value
  • Reviewer: Janie

    Date: April 23, 2019

    So Useful
    Your review:
    This cart is awesome and just what we needed. Folds to fit in the trunk and great for hauling our presentation set-up.
  • Reviewer: Bernice

    Date: April 23, 2019

    Quiet
    Your review:
    Purchased this cart as a replacement for others that were being used but were VERY loud when rolling through the building. This cart is exactly what we needed. Very quiet.
  • Reviewer: DON

    Date: April 23, 2019

    Work Horse
    Your review:
    Just what we needed in a fast passed environment. Mobil and durable.
  • Reviewer: Oliver

    Date: April 23, 2019

    Truck.
    Your review:
    Using for about a month. Sturdy and reliable. Even though it arrived with a dent, performance hasn't been an issue.
  • Reviewer: BRIAN

    Date: April 23, 2019

    Great Cart
    Your review:
    We purchased this cart to be used by our warehouse staff in tight areas. Works great for that.
  • Reviewer: Jane

    Date: April 23, 2019

    Love the platform truck!
    Your review:
    This platform truck is outstanding! Very substantial with good sturdy wheels. Folds to easily fit into my van. So happy with my purchase! Very good value for the $$.
  • Reviewer: KATHY

    Date: April 23, 2019

    platform truck
    Your review:
    we love this cart. it is very heavy duty. we use it for tenant move-ins as well as delivering packages and moving out very heavy HVAC units. HOlds up well!
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the warranty on this cart? The tires blew out in January 2016.

    Question Asked By: GLENDA, April 26, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, April 26, 2016

      LIMITED WARRANTY-1 Year

Popular item in this category

Standard Wire Shelf, Stainless Steel, 36"W x 72"L

Item #: S3672S

Not Yet Rated

In Stock, Ships in 3-4 days

$243.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.

Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.

Item #: WB168134

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Global Industrial™ Folding Platform Truck 35x23 Solid Steel Deck - 8" Pneumatic - 600 Lb. Cap.
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant