x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Folding Platform Truck With Solid Steel Deck, 28" x 18", 400 Lb. Capacity

Global Industrial™ Folding Platform Truck With Solid Steel Deck, 28" x 18", 400 Lb. Capacity

Item #: WB241373

(144)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Plastic Hand Truck Curb Ramp, 1000 Lb. Capacity

    $105.95

  • Global Industrial™ Stackable Straight Wall Container, Solid, 24"Lx22-1/2"Wx14-1/2"H, Gray

    $118.95

Price: $101.95

Quantity Discount

  • Buy 1-2 $101.95 ea.
  • Buy 3+ $96.95 ea.

Quantity

Customers Also Viewed

FOLDING PLATFORM TRUCK WITH SOLID STEEL DECK

Comfort-grip foam handle folds down for compact storage. Non-skid vinyl surface, bungee cord and deck hooks to help retain cargo. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 4" rubber casters.

  • LENGTH INCHES 28 (71.12 cm)
  • WIDTH INCHES 18 (45.72 cm)
  • CAPACITY LBS 400 (181.82 kg)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BOLT SPACING Caster Mounting Hole Spacing = 3.86" x 2.2"; Hole Dia. = 0.41"
  • BRAND Global Industrial
  • CASTER SIZE Caster Plate = 3.14" x 4.75"
  • CONSTRUCTION Steel
  • DECK HEIGHT INCHES 5-1/2 (13.97 cm)
  • DECK LENGTH INCHES 23 (58.42 cm)
  • DECK WIDTH INCHES 18 (45.72 cm)
  • HANDLE HEIGHT INCHES ABOVE FLOOR 33 (83.82 cm)
  • LIMITED WARRANTY 1 Year
  • WEIGHT LBS 25 (11.36 kg)
  • WHEEL DIAMETER INCHES 4 (10.16 cm)
  • WHEEL TYPE Rubber
Customer Review

5.0

  • 5 Star

    104
  • 4 Star

    36
  • 3 Star

    1
  • 2 Star

    3
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: John

    Date: May 21, 2021

    I
    Your review:
    Excellent product
  • Reviewer: HIAWATHA

    Date: April 15, 2021

    cart
    Your review:
    nice product
  • Reviewer: GADE

    Date: April 04, 2021

    Good Products, Best Service
    Your review:
    Good product. It looks very nice and can be operated well. Better than that, EXCELLENT customer service!! Will definitely continue purchasing their products.
  • Reviewer: JEAN

    Date: March 19, 2021

    Small but very strong
    Your review:
    After I first saw it assembled, I said, "Oh, it's adorable!" My husband informed me (kiddingly) that there are some manly things you don't call adorable, lol. I knew it was going to be smaller than one at, say a lumber yard, and the dimensions WERE given. I somehow just didn't get it. So, I say it's adorable, and it's very strong and well-made, and serves our purpose (moving things around in a 4' crawl space). I love it. There were no directions included but it was pretty intuitive.
  • Reviewer: TIMOTHY

    Date: February 13, 2021

    Coin cart
    Your review:
    Works great for our application. Excellent value.
  • Reviewer: Sherry

    Date: January 04, 2021

    Handy cart
    Your review:
    Stores in a 4 in space! Excellent for my purpose, moving 50 lb bags of dog food and bird seed.
  • Reviewer: Raj

    Date: December 04, 2020

    good small dolly
    Your review:
    bought 3 of this works good around tight space
  • Reviewer: JOHN

    Date: October 18, 2020

    flat cart review
    Your review:
    good product for the cost. good communication.
  • Reviewer: ROBERT

    Date: October 04, 2020

    Very nice cart, well built!
    Your review:
    Great cart, looks exactly like it does in the picture, pretty solid cart, much better than the plastic ones I was considering.
  • Reviewer: ROBERT

    Date: August 27, 2020

    go YANKS
    Your review:
    it's perfect for my needs
Product Q & A

There are 3 questions and 3 answers for this product.

  • what is the size of the box that this item is shipped in. we may order a few but we would like to use our UPS account

    Question Asked By: OSHEA, July 12, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, July 12, 2016

      The Shipping Carton is 29" x 19" x 6" and weighs 25 lbs. and it is UPS'able.

  • How do you attach the wheels if you don't need a socket wrench? No instructions came with the cart

    Question Asked By: Lori, July 20, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, July 23, 2015

      Please contact customer service at 1.888.978.7759

  • Our cart did not arrive assembled, and we don't currently own tools in the office to assemble it. What size socket do I need to put the casters on?

    Question Asked By: Sandy, March 25, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, March 25, 2015

      You shouldn't need any sort of socket to mount the casters.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Folding Platform Truck With Solid Steel Deck, 28" x 18", 400 Lb. Capacity

Global Industrial™ Folding Platform Truck With Solid Steel Deck, 28" x 18", 400 Lb. Capacity

Item #: WB241373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Folding Platform Truck With Solid Steel Deck, 28" x 18", 400 Lb. Capacity
    Global Industrial™ Folding Platform Truck With Solid Steel Deck, 28" x 18", 400 Lb. Capacity
    Global Industrial™ Folding Platform Truck With Solid Steel Deck, 28" x 18", 400 Lb. Capacity
    Global Industrial™ Folding Platform Truck With Solid Steel Deck, 28" x 18", 400 Lb. Capacity
    Global Industrial™ Folding Platform Truck With Solid Steel Deck, 28" x 18", 400 Lb. Capacity
    Global Industrial™ Folding Platform Truck With Solid Steel Deck, 28" x 18", 400 Lb. Capacity
    Global Industrial™ Folding Platform Truck With Solid Steel Deck, 28" x 18", 400 Lb. Capacity
    Global Industrial™ Folding Platform Truck With Solid Steel Deck, 28" x 18", 400 Lb. Capacity
    Global Industrial™ Folding Platform Truck With Solid Steel Deck, 28" x 18", 400 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant