Illinois Engineered Products FOLDING WINDOW SECURITY GATE
Window Security Gate Provides Security for windows up to 4 feet wide.
Window gates provide added security at night, and are perfect for securing window openings in any type of business or industry. Gate is constructed of ¾" galvanized steel U-channel webbing and 1-½" x 1-½" vertical member angles to withstand heat, rain and snow, as well as harsh industrial chemicals and cleaners. Aircraft quality aluminum rivets are rust resistant, and will not crack or separate. Window gates can be installed in any window opening up to 48"W, inside or outside of the jamb, in less than 30 minutes. Folding window gates can be mounted left or right and is hinged to pivot completely out of the way when collapsed to provide a safe window opening, 100% clear of obstructions. Gate locks to the wall with a padlock hasp (padlock sold separately) and locking bar. 1 Year Limited Warranty.
Note: Custom sizes and powder coating colors are available; call for more information.
Illinois Engineered Products D43 Folding Window Gate 48" W x 43" H
|
Questions & Answers (0)
Product Description
PRICE
$469.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Height | 3-1/16 ft |
| Weight | 23 lbs |
| Folded Height | 43 in |
| Mounting Bolt Hole Diameter | 0.375 in |
| Folded Width | 7 in |
| Gauge | 14 |
| Retracted Width | 11 in |
Product Details
| Assembly Required | Yes |
| Number of Panels | 1 |
| Fillable Base | No |
| Color | Gray |
| Folding Gate Type | Window Gate |
| Series | Heavy Duty |
| Caster Type | None |
| Mounting Location | Universal |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | D43 |
| Number of Casters | 0 |
| Brand | Illinois Engineered Products |
Warranty
| Warranty | 1 yr |