FOLDING PLATFORM TRUCK WITH ALUMINUM DECK
Comfortable, ergonomically designed handle folds down for compact storage. Corrosion resistant deck with ribbed surface to help retain cargo. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 5" rubber casters.
Global Industrial
Model # :WB241579
Global Industrial™ Folding Aluminum Platform Truck 48 x 24 600 Lb. Capacity
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$425.95was $529.00
Save $103.05 (19%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 37-1/8 in |
| Weight Capacity | 600 lbs |
| Weight | 40 lbs |
| Wheel Diameter | 5 in |
| Deck Width | 24 in |
| Deck Length | 60 in |
| Deck Height | 7-3/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Folding Platform Truck |
| Deck Material | Aluminum |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Mold-On |
| Handle Type | Folding Handle |
| Surface Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | 241579 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |