FOLDING PLATFORM TRUCK WITH ALUMINUM DECK
Comfortable, ergonomically designed handle folds down for compact storage. Corrosion resistant deck with ribbed surface to help retain cargo. Integral vinyl deck bumpers protect doorways and walls. Lightweight, quiet rolling and maneuvers easily on 2 swivel, 2 rigid 4" rubber casters.
Note: Usable Deck Length = 26-1/2".
Global Industrial
Model # :WB241419
Global Industrial™ Folding Aluminum Platform Truck 29 x 19 400 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$189.95
1
1
Backordered, expected around 01/12/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 19 in |
| Height | 36 in |
| Weight Capacity | 400 lbs |
| Weight | 20 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 19 in |
| Deck Length | 29 in |
| Deck Height | 6 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Folding Platform Truck |
| Deck Material | Aluminum |
| Caster Type | (2) Rigid, (2) Swivel |
| Wheel Type | Rubber |
| Handle Type | Folding Handle |
| Surface Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | 241419 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |