Rinse Tanks are generously sized so larger parts (up to 16" x 35") can be totally immersed. Heavy-duty, 18-gauge coated steel construction is finished in a tough powder coat paint finish for superior durability and chemical resistance.
Floor Standing Rinse Tanks are supported on a sturdy stand to a height of 33" for convenient access whether standing or seated. The self-close cover is foot-treadle operated so it can be opened by a worker with both hands full. An adjustable-rate pneumatic cylinder prevents the cover from slamming shut instantly (and catching a hand) when the treadle is released. A .75" drain plug allows for easy solvent replacement.
Bench Top Rinse Tanks sit conveniently on work bench or counter for easy access. Lift-and-latch style cover has a fusible link that melts at 165° F and closes the cover in case of fire. A .75" drain plug allows for easy solvent replacement.
Justrite Floor Standing Rinse Tank, 22-Gallon, Red, 27220
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,699.00
1
1
Ships in 30 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 16 in |
| Height | 35-1/4 in |
Product Details
| Capacity | 22 gal |
| Material | Steel |
| Package Quantity | 1 |
| Description | Floor Standing Rinse Tank |
| Color | Red |
| Manufacturers Part Number | 27220 |
| Brand | Justrite |
Compliance & Certifications
| Certifications | FM |