Global Industrial™ SAFETY FLOOR SIGNS
Effectively convey safety messages with safety floor signs. Highly visible, large 17" diameters are ideal for plants, factories, and warehouses. Safety messages are sub-surface printed on heavy-duty non-skid 10 mil clear vinyl with permanent pressure sensitive adhesive.
Text on Sign:
STOP
Global Industrial
Model # :WB724237
Global Industrial™ Floor Sign, Walk On, Stop, 17in Dia
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$23.00was $37.95
Save $14.95 (39%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Height | 17 in |
| Thickness | 1/10 mil |
Product Details
| Sign Shape | Circle |
| Sign Legend | Stop |
| Mounting Location | Adhesive Backed |
| Material | Vinyl |
| Package Quantity | 1 |
| Description | Stop |
| Manufacturers Part Number | 724237 |
| Brand | Global Industrial |