Rubbermaid® Floor Sign
Two sided floor sign is used in narrow areas. Folds to 1-1/2" thick for easy storage and transport on janitor cart. "Caution" warning message in English, French and Spanish.
Rubbermaid® 6112 Floor Sign 2 Sided Multi-Lingual - Caution
|
Questions & Answers (0)
Product Description
PRICE
$32.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11 in |
| Depth | 12 in |
| Height | 25 in |
Product Details
| Assembly Required | No |
| Type | 2 Sided, Multi-Lingual |
| Sign Legend | Caution |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Caution |
| Color | Yellow |
| Manufacturers Part Number | FG611200 YEL |
| Brand | Rubbermaid |