NITRILE GLOVES
FOR CHEMICAL AND FOOD PROCESSING
Contoured nitrile gloves helps provide protection against solvents, fats, oils, grease, fuel, acids and detergents. Superior resistance to punctures and abrasion. Embossed grip for secure handling, tapered comfort fit. Recommended as a good general duty glove. USDA accepted, does not swell or sag from fat absorption.
Flock Lined Large Nitrile Gloves - 22 Mil Size 9 - 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$16.75
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15-1/2 in |
| Weight | 0.3 lbs |
| Size | L |
| Cuff Length | 15-1/2 in |
| Thickness | 22 mil |
Product Details
| Abrasion Level | EN388: 4 |
| Type | Nitrile Gloves |
| Color | Green |
| Application | Chemical Handling, Food Processing, Metal Handling |
| Series | Stansolv AF-493 |
| Resistance | Chemical, Mechanical |
| Cuff Style | Straight |
| Latex Free | Yes |
| Material | Cotton Lining, Nitrile |
| Description | Stansolv Flocked Nitrile Gloves |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 493429 |
| Texture | Non-Slip Diamond |
| Lining Material | Flocked |
| Glove Size | 9 |
| Coating Material | Nitrile |
| Brand | MAPA Professional |
Compliance & Certifications
| EN 388 | 4102X |
| Certifications | USDA Accepted |