Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Genphil

Model # :WB670006

MPN #: 483429

Flock Lined Large Nitrile Gloves - 18 Mil Size 9 - Pkg Qty 12

Product Description
NITRILE GLOVES
FOR CHEMICAL AND FOOD PROCESSING

Contoured nitrile gloves helps provide protection against solvents, fats, oils, grease, fuel, acids and detergents. Superior resistance to punctures and abrasion. Embossed grip for secure handling, tapered comfort fit. Recommended as a good general duty glove. USDA accepted, does not swell or sag from fat absorption.

PRICE
$64.80  Sold in packages of 12 / $5.40 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.ca ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Weight0.2 lbs
SizeL
Cuff Length13 in
Thickness18 mil

Product Details

Abrasion LevelEN388: 4
TypeNitrile Gloves
ColorGreen
ApplicationChemical Handling, Food Processing
ResistanceChemical, Puncture, Abrasion
Cuff StyleStraight
Latex FreeYes
MaterialNitrile
DescriptionFlock Lined Nitrile Gloves
Package Quantity12 Pairs
Manufacturers Part Number483429
TextureZ-Pattern
Lining MaterialFlocked
Glove Size9
Coating MaterialNitrile
BrandGenphil

Compliance & Certifications

EN 3884101
CertificationsUSDA Accepted