- Plastic heads are ideal for use in health care facilities, food service applications
- Reduces spread of bacteria, won't rust or corrode
Carlisle Flo-Pac Vinyl Coated Metal Mop Handle W/Plastic Head 60"L/1"D, Black - 3696800 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Vinyl Coated Metal Handle w/Plastic Head 60" Long/1" D
PRICE
$599.40 Sold in packages of 12 / $49.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Diameter | 1 in |
| Handle Length | 60 |
Product Details
| Type | Screw Clamp |
| Handle Material | Metal |
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | 3696800 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |