- Pistol grip handles and bristles are designed to work in the most comfortable positions and provide the most efficient cleaning
- Plastic handles are lightweight, break resistant and "soak proof"
- BPA free
Carlisle Flo-Pac Utility Scrub Brush With Nylon Bristles 8", White - 3662000 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Utility Scrub Brush With Nylon Bristles 8" - White
PRICE
$419.40 Sold in packages of 12 / $34.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 3 in |
| Weight | 6 lbs |
| Bristle Length | 2 in |
| Cleaning Width | 5 in |
Product Details
| Handle Material | Plastic |
| Color | White |
| Style | Utility |
| Material | Nylon |
| Description | Utility Scrub Brush with Nylon Bristles |
| Package Quantity | 12 |
| Manufacturers Part Number | 3662000 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |