Carlisle Threaded Scrubbing Pad Holder, Orange, 12 Holders - 36538014
Flo-Pac® Swivel Pad Holder 9-1/4" - BlueFlo-Pac® Swivel Pad Holder 9-1/4" - Orange
Carlisle Threaded Scrubbing Pad Holder, Orange - 36538014 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$791.40 Sold in packages of 12 / $65.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/4 in |
| Width | 3-3/5 in |
| Thickness | 2 in |
Product Details
| Type | Scrubbing Pad Holder |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Orange |
| Manufacturers Part Number | 36538014 |
| Brand | Carlisle |