- Straight heavy-duty steel frame
- Non-marking red gum rubber for heavy-duty use on large floor areas with medium flexibility
Flo-Pac Heavy Duty Straight Floor Squeegee, Natural Rubber, 18" - 4007500 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Straight Red Gum Rubber Floor Squeegee -Heavy Duty Steel Frame 18"
PRICE
$719.70 Sold in packages of 6 / $119.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Weight | 11 lbs |
| Cleaning Width | 18 in |
Product Details
| Handle Material | Steel |
| Type | Straight |
| Color | Orange |
| Frame | Steel |
| For Use With | 40261 / 40262 - 1-1/8" Tapered Handle |
| Handle Type | Tapered |
| Style | Squeegee Only |
| Material | Natural Rubber |
| Description | Floor Squeegee |
| Package Quantity | 6 |
| Manufacturers Part Number | 4007500 |
| Brand | Flo-Pac |
Compliance & Certifications
| NSF Certified | No |