- Replacement sponge head strip
Carlisle Flo-Pac Professional Roller Sponge Mop Refill 12" - 4030600 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Roller Mop Refill 12"
PRICE
$155.70 Sold in packages of 6 / $25.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Weight | 3 lbs |
| Size | 12 |
| Cleaning Width | 3 in |
Product Details
| Type | Wet Mop Head |
| Material | Foam Sponge |
| Package Quantity | 6 |
| Color | Yellow |
| Manufacturers Part Number | 4030600 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |