- Great for damp mopping floors, windows, and walls
- Built-in wringer to remove water & dirt
Carlisle Flo-Pac Professional Automatic Roller Sponge Mop 12" X 51" - 4030100 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Professional Automatic Sponge Mop 12" x 51"
PRICE
$599.70 Sold in packages of 6 / $99.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 3 in |
| Weight | 13.9 lbs |
| Size | 12 x 51 |
| Cleaning Width | 3 in |
Product Details
| Type | Mop w/Handle |
| Handle Material | Metal |
| Color | Silver |
| Material | Foam Sponge |
| Package Quantity | 6 |
| Manufacturers Part Number | 4030100 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |