- Special female threaded handle accepts floor drain brushes only to prevent cross-contamination
- Long lasting Polypropylene bristles and plastic handle (sold separately) stand up to rugged use
- "USE FOR FLOOR DRAIN ONLY" is prominently imprinted in English and Spanish on the plastic drain handle (sold separately) to prevent contact with food and serving utensils
Carlisle Flo-Pac Plastic Floor Drain Brush Handle 48"L - 4023700 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Plastic Floor Drain Handle 48" Long
PRICE
$1,091.40 Sold in packages of 12 / $90.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 1 in |
| Weight | 22 lbs |
Product Details
| Handle Material | Plastic |
| Type | Drain Handle |
| Color | White |
| Style | Floor |
| Material | Plastic |
| Description | Plastic Floor Drain Brush Handle |
| Package Quantity | 12 |
| Manufacturers Part Number | 4023700 |
| Brand | Carlisle |
| Bristle Material | Polypropylene |
Compliance & Certifications
| NSF Certified | N |