Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB654918

MPN #: 4526800

Carlisle Flo-Pac Metal Tip Threaded Wood Handle 72"L 15/16"D - 4562800 - Pkg Qty 12

Product Description
Flo-Pac® Metal Tip Wood Handle 72" Long /15/16" D

Features:
  • All standard threaded handles are made of lacquered hardwood for consistent dependability
  • Available in a large selection of standard threaded and tapered styles, along with our Anchor Style
  • Tapered handles have precision cut tapered end
PRICE
$359.40  Sold in packages of 12 / $29.95 ea

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Weight17 lbs
Diameter1 in

Product Details

TypeThreaded
Handle MaterialWood
Package Quantity12
ColorBrown
Manufacturers Part Number4526800
BrandCarlisle

Compliance & Certifications

NSF CertifiedN