- All standard threaded handles are made of lacquered hardwood for consistent dependability
- Available in a large selection of standard threaded and tapered styles, along with our Anchor Style
- Tapered handles have precision cut tapered end
Carlisle Metal Tip Threaded Wood Handle , 60"L x 15/16"Dia. - 4526700
|
Questions & Answers (0)
Product Description
Flo-Pac® Metal Tip Wood Handle 60" Long /15/16" D
PRICE
$33.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Weight | 13-3/4 lbs |
| Diameter | 1 in |
Product Details
| Type | Threaded |
| Handle Material | Wood |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | 4526700 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |