- Sturdy metal brace prevents handle from breaking even when sweeping large accumulations
- All parts are plated for rust-resistance and come with necessary hardware and instructions
Carlisle Flo-Pac Large Metal Handle Brace 11-1/2"L - 4528000 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Flo-Pac® Large Metal Handle Brace 11-1/2" Long
PRICE
$228.00 Sold in packages of 12 / $19.00 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Weight | 6 lbs |
Product Details
| Type | Large |
| Material | Metal |
| Package Quantity | 12 |
| Manufacturers Part Number | 4528000 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |