- Stiff crimped Nylon bristles remove dirt, grime, and residue
- BPA free
Carlisle Flo-Pac Grout Brush With Nylon Bristle 8-1/8", Black - 36535103 - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Grout Brush With Nylon Bristle 8-1/8" - Black
PRICE
$136.80 Sold in packages of 24 / $5.70 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Weight | 2 lbs |
| Bristle Length | 7/8 in |
| Cleaning Width | 1/2 in |
Product Details
| Handle Material | Plastic |
| Color | Black |
| Material | Nylon |
| Package Quantity | 24 |
| Description | Grout Brush with Nylon Bristle |
| Manufacturers Part Number | 36535103 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |