- Special female threaded handle accepts floor drain brushes only to prevent cross-contamination
- Long lasting Polypropylene bristles and stand up to rugged use
- Plastic handle (sold separately)
- "USE FOR FLOOR DRAIN ONLY" is prominently imprinted in English and Spanish on the plastic drain handle (sold separately) to prevent contact with food and serving utensils
- BPA free
Carlisle Floor Drain Brush 3"D - 4014600 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Floor Drain Brush 3" D
PRICE
$353.70 Sold in packages of 6 / $58.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 3 in |
| Weight | 4 lbs |
| Diameter | 3 in |
Product Details
| Handle Material | Plastic |
| Type | Drain Brush |
| Color | Black |
| For Use With | Flo-Pac® Plastic Floor Drain Handle |
| Style | Floor |
| Material | Plastic |
| Description | Floor Drain Brush |
| Package Quantity | 6 |
| Manufacturers Part Number | 4014600 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |