- Flexible handle secures quickly to all dust mop frames; one-piece polyurethane connector requires no locking mechanism
- Vinyl coated metal dust mop handle with flexible connector
- Provides 360° cleaning; durable yet flexible
- Handy hanging cap for storing
Carlisle Flo-Pac Dust Mop Handle 60", Blue - 36201300 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Dust Mop Handle 60" - Blue
PRICE
$479.40 Sold in packages of 12 / $39.95 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 5 in |
| Weight | 20-1/9 lbs |
| Handle Length | 60" |
| Diameter | 15/16 in |
Product Details
| Type | Mop Handle |
| Handle Material | Metal |
| Color | Blue |
| Material | Metal |
| Package Quantity | 12 |
| Manufacturers Part Number | 36201300 |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |