Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB654908

MPN #: 364754800

Carlisle Flo-Pac Dust Mop 48" X 5", Natural - 364754800 - Pkg Qty 12

Product Description
Flo-Pac® Dust Mop 48" x 5" - Natural

Features:
  • An economical choice for a cotton dust mop with full tie back
  • Fits 5" wide frame
PRICE
$863.40  Sold in packages of 12 / $71.95 ea

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width5 in
Weight25 lbs
Cleaning Width5 in

Product Details

TypeTie Back
MaterialCotton
Package Quantity12
ColorBrown
Manufacturers Part Number364754800
For Use With5 Inch Wide Frames
BrandCarlisle

Compliance & Certifications

NSF CertifiedN