- Synthetic fibers for dusting up sawdust, glass particles and everything in between
- BPA free
Carlisle Flo-Pac Counter/Bench Brush With Polypropylene Bristles 8", Black - 3625803 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® Counter/Bench Brush With Polypropylene Bristles 8" - Black
PRICE
$285.00 Sold in packages of 12 / $23.75 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Weight | 5 lbs |
| Bristle Length | 2-1/2 in |
| Cleaning Width | 2-1/2 in |
Product Details
| Handle Material | Plastic |
| Color | Black |
| Material | Polypropylene, Plastic |
| Package Quantity | 12 |
| Description | Counter/Bench Brush with Polypropylene Bristles |
| Manufacturers Part Number | 3625803 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |