- Rayon mop heads have quick absorption
- Mildew resistance and tensile strength
- Excellent for floor finish application
- Handles sold separately
Carlisle Flo-Pac #24 4-Ply Rayon Large Cut-End Mop, 1 in. Headband, White - 369074B00 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flo-Pac® #24 Large Mop Head - Rayon
PRICE
$359.40 Sold in packages of 12 / $29.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Weight | 16.5 lbs |
| Mop Head Size | 24 oz. |
| Size | #24 |
Product Details
| Type | Cut-End |
| Material | Rayon Blend |
| Package Quantity | 12 |
| Color | White |
| Manufacturers Part Number | 369074B00 |
| For Use With | Sparta® Spectrum® Quik-Release Fiberglass Mop Handle |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | N |