Anti-Static Liners are for use with Paints, Inks and Sealants.
These cylindrical shaped flexible liners allow for the reuse of drums without the need for time-consuming cleaning. Liners feature a 360° heat seal design that holds light weight and extremely viscous products. Anti-Static liner is specially formulated with an internal agent that dissipates static charges away from potentially flammable products and eliminates dry chemical static cling. Ideal for use with drums used in the bulk processing and packaging of foods, chemicals, pharmaceuticals, adhesives, sealants, coating, inks, dyes, paints, varnishes, colorants, powdered products and more. Round bottom shape design minimizes wrinkles and folds, allowing the complete recovery of valuable product. Pink low-density polyethylene (LDPE) liners are constructed using FDA approved resin. Sold in packages of 50.
Global Industrial
Model # :WB986351
Global Industrial Flexible Round Bottom Antistatic Drum Liners 8 mil 50 Units per Case - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$650.00 Sold in packages of 50 / $13.00 ea
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 53 in |
| Thickness | 8 mil |
| Diameter | 38 in |
Product Details
| Assembly Required | No |
| Capacity | 55 gal |
| Material | Polyethylene |
| Package Quantity | 50 |
| Description | Flexible Round Bottom Antistatic Drum Liners |
| Color | Clear |
| Manufacturers Part Number | 986351 |
| Brand | Global Industrial |