- Natural rubber provides abrasion resistance
- Excellent comfort and fit
- Style: Textured Palm & Fingers
Premium Latex Coated String Gloves, Memphis Glove 9680m, 1 Pair - Pkg Qty 12
|
Questions & Answers (0)
Product Description
FLEX-TUFF 10 GAGE BLUELAYTEX CTD PALM
PRICE
$87.60 Sold in packages of 12 / $7.30 ea
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
| Grip | Sandy |
| Gauge | 10 ga |
Product Details
| Type | Coated Gloves |
| Color | White |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Material | Cotton, Polyester, Rubber, Latex |
| Usage | Automotive, Material Handling, Farming |
| Description | Premium Latex Coated String Gloves |
| Package Quantity | 12 Pairs |
| Manufacturers Part Number | 9680M |
| Lining Material | Cotton/Polyester |
| Coating Material | Rubber/Latex |
| Brand | MCR Safety |