Flat Lid for 44 Gallon Round Rubbermaid Brute Plastic Containers
Polyethylene resin construction ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed. Self-draining lid reduces pooling when containers are stored outside. Fits 44 gallon Rubbermaid Brute containers tightly to stay put and keep in odors. Price shown per piece. Sold individually. Non-Returnable, Non-Cancelable Item.
Brute® Flat Lid For 44 Gallon Round Trash Container, White - FG264560WHT
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-1/2 in |
| Depth | 24-1/2 in |
Product Details
| Assembly Required | No |
| Type | Flat Lid |
| Capacity | 44 gal |
| Material | Plastic |
| Color | White |
| Manufacturers Part Number | FG264560WHT |
| Accessory Type | Lid |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Rubbermaid |