Take 15% off your entire order!

Offer applied at checkout

+

Flat Lid For 32 Gallon Round Trash Container - White

Flat Lid For 32 Gallon Round Trash Container - White

Item #: WB239005WH

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Dolly For 20, 32, 44, 55 Gallon Rubbermaid Round Trash Container

    $72.95

  • Global Industrial™ Extra Heavy Duty Black Trash Bags - 30 to 33 Gal, 1.4 Mil, 100 Bags/Case

    $77.95

  • Rubbermaid Brute® 2632 Trash Container w/Venting Channels, 32 Gallon - Red

    $134.95

$27.41 up to 5% OFF

Price: $25.95

Quantity

Customers Also Viewed

Flat Lid for
32 Gallon Round Rubbermaid Brute Plastic Containers

The hard wearing polyethylene resin construction of these waste receptacle lids ensures strength, stability and long term use and withstands weather and steam cleaning. USDA compliant and NSF listed. Fits Rubbermaid Brute containers tightly to stay put and keep in odors. Price shown per piece. Sold in carton quantities of 1.

Weights & Dimensions

  • Depth 22-1/4 in (56.52 cm)
  • Width 22-1/4 in (56.52 cm)
  • Height 1-5/8 in (4.13 cm)

Product Details

  • Assembly Required Assembled
  • Capacity 32 gal (121.13 l)
  • Type Flat Lid
  • Accessory Type Lid
  • Package Quantity 1
  • Brand Rubbermaid Commercial
  • Lid Type Flat
  • Material Plastic
  • Manufacturers Part Number FG263100WHT
  • Shape Round
  • Color Family White
  • Emergency Prep YES
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Diana

    Date: April 23, 2019

    Great flat trash can lids
    Your review:
    Lids are the first things to go on a 32 gallon trash can. Without the lid, the trashcan is useless. This design, flat rather than rounded, should last much longer. These lids fit all my trash cans just fine and saved me money and the environment because my trash cans didn't have to end up in a land fill. Instead, they are being used.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flat Lid For 32 Gallon Round Trash Container - White

Flat Lid For 32 Gallon Round Trash Container - White

Item #: WB239005WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant