Lid for
28 Gallon Square Rubbermaid Brute Waste Receptacles
These tight fitting lids protect contents stored inside. Ideal for disposal or storage. Tough, long lasting polyethylene resin is USDA Meat & Poultry Equipment approved and NSF certified to standards #1 and #2. Price shown for each piece. Sold in carton quantities of 1.
Flat Lid For 28 Gallon Square Rubbermaid Brute Waste Receptacles - Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$27.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 22 in |
| Height | 2 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | No |
| Type | Flat Lid |
| Color | Gray |
| Accessory Type | Lid |
| Capacity | 28 gal |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG352700GRAY |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Rubbermaid |