Flagging Tape - Fluorescent Green 1.18 x 500'
Easily Tear and Tie Flagging Tape to Easily Mark Hazards, Boundaries, Danger Areas, trees and survey markers.
NMC Fluorescent Flagging Tape, Green, 150' x 1-3/16"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$7.00
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 150 ft |
| Width | 1-3/16 in |
Product Details
| Type | Fluorescent |
| Material | Vinyl |
| Description | Flagging Tape |
| Color | Green |
| Manufacturers Part Number | FT22 |
| Brand | Accuform |