The 13 ga workbench leg comes with double electrical knockouts for installation of a hard wired electrical outlet, front and back. The leg is punched for tops, stringers and shelf attachment. This leg does not include hardware for bench top mounting. A bench stringer is needed to provide stability when a bench top is added. The workbench stringer comes with mounting hardware to assemble legs to the bench top. It is finished in scratch-resistant gray powder coat. Priced per leg.
Global Industrial
Model # :WB319394GY
Global Industrial Fixed Steel Leg For Workbenches, 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$75.95was $94.95
Save $19.00 (20%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 30 in |
| Height | 32 in |
| Weight Capacity | 2000 lbs |
| Weight | 14.5 lbs |
Product Details
| Assembly Required | Yes |
| Type | Leg |
| Color | Gray |
| Style | Fixed Leg for 30" Workbench |
| Leg Style | C-Channel Leg |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 319394GY |
| Brand | Global Industrial |