FIRE SAFETY SIGNS
Aluminum - FIRE EXTINGUISHER
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use. Aluminum Signs are .040 mil thick. Reinforced with baked enamel for corrosion and UV resistance to permanently withstand harsh elements. Features radius corners and predrilled corner mounting holes for easy installation.
NMC Fire Safety Aluminum Sign, Fire Extinguisher, 4"W x 24"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 24 in |
| Thickness | 1 in |
| Size | 24 x 4 in |
Product Details
| Sign Shape | Rectangle |
| Type | Fire Extinguisher Signs |
| Sign Legend | Fire Extinguisher |
| Mounting Location | Mounting Holes - 4 Corner |
| Material | Aluminum |
| Color | B67573 |
| Manufacturers Part Number | M39A |
| Brand | Accuform |