x

Take 15% off your entire order!

Offer applied at checkout

Fire Safety Sign - 4" Diameter Arrow

Fire Safety Sign - 4" Diameter Arrow

Item #: WBB67491

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$4.94 up to 48% OFF

Price: $2.58

Quantity

Customers Also Viewed

FIRE SAFETY SIGNS
Vinyl - Arrow
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use. Vinyl Signs are made using a flexible .004 mil thick vinyl surface with pressure-sensitive permanent adhesive backing. Ideal for fast and easy peel off and application. Moisture resistant vinyl adheres to both flat and curved surfaces.

  • WIDTH INCHES 4 (10.16 cm)
  • HEIGHT INCHES 4 (10.16 cm)
  • COLOR FINISH White on Red
  • BRAND National Marker Company
  • CONSTRUCTION Vinyl
  • DESCRIPTION "4"" Diameter Arrow"
  • MANUFACTURERS PART NUMBER PDA
  • THICKNESS MIL 1
  • MOUNTING Adhesive Backed
  • LEGEND HEADING --
  • SIGN LEGEND 4" Diameter Arrow
  • SIGN SHAPE Rectangle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Fire Safety Sign - Arrow - Vinyl

Item #: B67556

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$3.53

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fire Safety Sign - 4" Diameter Arrow

Fire Safety Sign - 4" Diameter Arrow

Item #: WBB67491

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant