Moon American, Fire Hose Red Hose Plug, 663-252, 2-1/2" NH, Plastic
With the increase of theft of brass plugs, the market has been looking for a low cost alternative. This plastic plug solves that problem. Red Plastic Plugs are available in 1-1/2" and 2-1/2". Supplied with chain.
Fire Hose Red Hose Plug - 2-1/2 In. NH - Plastic
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection Size | 2-1/2 in |
Product Details
| Thread Type | NH |
| Material | Plastic |
| Color | Red |
| Connection Style | Male |
| Manufacturers Part Number | 663-252 |
| Fitting Type | Caps and Plugs |
| Brand | Moon American |