NFC supplies a variety of cast brass fittings. Brass castings are well suited for applications where properties such as durability, corrosion resistance and appearance are important. Manufacturer Part Number B36H-15T15S.
Fire Hose Adapter, Hex, 1-1/2" Male NPT x 1-1/2" Male NPSH, Brass
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 2.5 in |
| Height | 4 |
| Weight | 2 |
| Connection | Male x Male ga |
| Connection Size | 1-1/2" x 1-1/2" in |
Product Details
| Thread Type | NPT x NPSH |
| Material | Brass |
| Color | Brass |
| Manufacturers Part Number | B36H-15T15S |
| Fitting Type | Male x Male |
| Brand | National Fittings Canada |